Zoro Homepage

4 in, 316 Stainless Steel, Plain 60 PK

  • Mfr # 50D400HLGSS/316-60

  • Zoro # G814451866


product price: $339.99
/pk 60, $5.67/ea
Free Shipping & Returns

Key Features

Fastener Length
4 in
Material
316 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Size
1/2"-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50D400HLGSS/316-60
Zoro #
G814451866
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
4 in
Thread Size
1/2"-6

Details

Material
316 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded

Description

Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.