4 Pieces 5/8-11x4-1/2in Grade 8 No 3 Dome Head Plow Bolts Plain, 4PK

  • Mfr # 62C450BPL8PL-4

  • Zoro # G114485899


product price:  $31.85
/pk 4, $7.96/ea

Key Features

Thread Size
5/8"-11
Material Grade/Class
Grade 8
Thread Type
Coarse
Square Width
0.640 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62C450BPL8PL-4
Zoro #
G114485899
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
4-1/2 in
Square Width
0.640 in

Details

Material Grade/Class
Grade 8
Thread Type
Coarse

Description

Carriage bolts are specially made for through bolting where its square neck prevents the bolt from moving as the tightening of the nut is done on the opposite end. Grade 8 carriage bolts are stronger in comparison to other lower grade carriage bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products