40 Pieces 1/2in-13 18-8 Stainless Steel Square Nuts, 40PK

  • Mfr # 50CSQNSS-40

  • Zoro # G114461558


product price:  $132.99
/pk 40, $3.32/ea
Free Shipping & Returns

Key Features

Dia./Thread Size
1/2"-13
Basic Material
18-8 Stainless Steel
Fastener Finish
Plain
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50CSQNSS-40
Zoro #
G114461558
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1/2"-13

Details

Basic Material
18-8 Stainless Steel
Fastener Finish
Plain
Fastener Thread Type
Coarse

Description

Square Nuts are four-sided nuts that are designed for use with a square head bolt and flat washerwhichoffer greater surface contact with the part being fastened compared to a standard hex nut, and therefore provide greater resistance to loosening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.