40 Pieces 3/8in-16 3 Prong Long Pilot Hex Weld Nuts, 40PK

  • Mfr # 37CHWHPL/LONG/3-40

  • Zoro # G714454394


product price: $24.59
/pk 40, $0.61/ea

Key Features

Thread Size
3/8"-16
Material
Steel
Finish
Plain
Pilot Height
0.085 in
Base Thickness
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37CHWHPL/LONG/3-40
Zoro #
G714454394
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Pilot Height
0.085 in
Base Thickness
0.24 in

Details

Material
Steel
Finish
Plain

Description

3 Projection Hex Weld Nuts are a six-sided hexagon nut with threeprojections that become one with the host material during the welding process - allowing for a fast and secure bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.