
40 Pieces 5/16-9x5-1/2in Hex Lag Screws A307 Grade A Galvanized, 40PK
Mfr # 31D550HLG2G-40
Zoro # G814444073
product price:Â $59.95
/pk 40, $1.50/eaKey Features
Fastener Length
5-1/2 in
Finish
Galvanized
Thread Style
Partially Threaded
Thread Size
5/16"-9
Grade
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31D550HLG2G-40
Zoro #
G814444073
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5-1/2 in
Thread Size
5/16"-9
Details
Finish
Galvanized
Thread Style
Partially Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.