Zoro Homepage

400 Pieces 5/8in-11 Steel Square Nuts Galvanized, 400PK

  • Mfr # 62CSQN2G-400

  • Zoro # G314462089


product price: $396.99
/pk 400, $0.99/ea
Free Shipping & Returns

Key Features

Dia./Thread Size
5/8"-11
Basic Material
Steel
Fastener Finish
Galvanized
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62CSQN2G-400
Zoro #
G314462089
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
5/8"-11

Details

Basic Material
Steel
Fastener Finish
Galvanized
Fastener Thread Type
Coarse

Description

Square Nuts are four-sided nuts that are designed for use with a square head bolt and flat washerwhichoffer greater surface contact with the part being fastened compared to a standard hex nut, and therefore provide greater resistance to loosening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.