Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/2 in, 18-8 Stainless Steel, Plain 15 PK

  • Mfr # 37D550HLGSS-15

  • Zoro # G814453938


product price: $62.49
/pk 15, $4.17/ea

Key Features

Fastener Length
5-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Size
3/8"-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37D550HLGSS-15
Zoro #
G814453938
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5-1/2 in
Thread Size
3/8"-7

Details

Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded

Description

Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.