Zoro Homepage

5 in, 18-8 Stainless Steel, Plain 75 PK

  • Mfr # 37D500HLGSS-75

  • Zoro # G114454192


product price: $201.99
/pk 75, $2.69/ea
Free Shipping & Returns

Key Features

Fastener Length
5 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Size
3/8"-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37D500HLGSS-75
Zoro #
G114454192
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5 in
Thread Size
3/8"-7

Details

Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded

Description

Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.