
5 in L, 316 Stainless Steel Plain, 300 PK
Mfr # 37C500WASS/316-300
Zoro # G714501999
product price:Â $2,347.99
/pk 300, $7.83/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Material
316 Stainless Steel
Finish
Plain
Thread Size
3/8"-16
Thread
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37C500WASS/316-300
Zoro #
G714501999
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 in
Thread Size
3/8"-16
Thread Length
1-1/8 in
Details
Material
316 Stainless Steel
Finish
Plain
Thread
Coarse
Description
Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.