
5 Pieces 1/4in-28 Zerks Grease Fitting 45 Degree Steel Zinc, 5PK
Mfr # 25GF-STLZINC-45DEGREE-5
Zoro # G614481162
product price:Â $5.65
/pk 5, $1.13/ea
Sold in multiples of 2 for $11.30
Key Features
Fitting Head Angle
45 Degrees
Thread Size
1/4"-28
Thread Type
UNF
Material
Steel
Fitting Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25GF-STLZINC-45DEGREE-5
Zoro #
G614481162
UPC #
681702231062
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-28
Details
Fitting Head Angle
45 Degrees
Thread Type
UNF
Material
Steel
Fitting Finish
Zinc Plated
Description
Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.