
5 Pieces 1inx1-3/4in Dowel Pins Thru Hardened Alloy, Plain, 5PK
Mfr # 100X175DPAPL-5
Zoro # G814429926
product price: $280.99
/pk 5, $56.20/ea
Free Shipping & Returns
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1 in
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100X175DPAPL-5
Zoro #
G814429926
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1 in
Shank Length
1-3/4 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.