5 Pieces #4 Micro Worm Gear Hose Clamp 304 Stainless w/ 1/4in Slotted Screw, 5PK

  • Mfr # 4WGHCMICRO304-5

  • Zoro # G914482364


product price:  $7.15
/pk 5, $1.43/ea
Sold in multiples of 2 for $14.30

Key Features

Clamp Type
Mirco
Hose Clamp Screw Material
18-8 Stainless Steel
Material
18-8 Stainless Steel
Screw Size
#4
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WGHCMICRO304-5
Zoro #
G914482364
UPC #
681702230164
Country of Origin
Multiple

Dimensions

Screw Size
#4
Thickness
5/16 in

Details

Clamp Type
Mirco
Hose Clamp Screw Material
18-8 Stainless Steel
Material
18-8 Stainless Steel

Description

A Hose Clamp is a device designed to secure a hose over a fitting, such as a spigot or barb. By clamping the hose down, it prevents the fluid in the hose from leaking at the connection. Hose clamps are used in a variety of industries to secure the transportation of products, liquids, gases, and chemicals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.