
50 Pieces 1/4-20 .027-.165 Aluminum Large Flange Knurled Body Rivet Nut, 50PK
Mfr # 25CLFKRNA-50
Zoro # G314481363
product price:Â $93.49
/pk 50, $1.87/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Material
Aluminum
Finish
Plain
Grip Range
0.027 to 0.165 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25CLFKRNA-50
Zoro #
G314481363
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Details
Material
Aluminum
Finish
Plain
Grip Range
0.027 to 0.165 in
Description
The Knurled Body grips the material to prevent spin-out and the Small Flange sits nearly flush when installed. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.