
50 Pieces 1/4-20x2in Star Drive Flat Head Trailer Floorboard Deck Scews Phos & Oil, 50PK
Mfr # 25C200SFBP-50
Zoro # G414425144
product price:Â $15.15
/pk 50, $0.30/eaKey Features
Fastener Length
2 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C200SFBP-50
Zoro #
G414425144
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Details
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Description
These screws are most commonly used on tralier or deck floorboard applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.