50 Pieces 1/4in-20 3 Prong Long Pilot Hex Weld Nuts, 50PK

  • Mfr # 25CHWHPL/LONG/3-50

  • Zoro # G914446847


product price: $26.39
/pk 50, $0.53/ea

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Plain
Base Thickness
0.178 in
Pilot Height
0.085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25CHWHPL/LONG/3-50
Zoro #
G914446847
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Base Thickness
0.178 in
Pilot Height
0.085 in

Details

Material
Steel
Finish
Plain

Description

3 Projection Hex Weld Nuts are a six-sided hexagon nut with threeprojections that become one with the host material during the welding process - allowing for a fast and secure bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.