
50 Pieces 1/8in Dia 3/8in-1/2in 48 Grip - Dome Head Blind Rivets Alum/Alum Mandrel, 50PK
Mfr # DHBRAA/48-50
Zoro # G414493129
product price:Â $5.95
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.90
Key Features
Body Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
3/8 to 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DHBRAA/48-50
Zoro #
G414493129
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
1/8 in
Details
Body Material
Aluminum
Grip Range
3/8 to 1/2 in
Description
Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.