Shop BOLTSANDNUTS.COM
See all product information
Create Account
5/32in Dia 1/16in-1/4in 52-54 Grip - Multi Grip Dome Head Blind Rvts Alum./Steel Mandrel, 100PK
- Mfr # DHMGBRAA/52-54-100
- Zoro # G714504082
product price:Â
$
10.49
/pk of 100, $0.10/ea
Key Features
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
1/16 to 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHMGBRAA/52-54-100
- Zoro #
- G714504082
- UPC #
- -
- Country of Origin
- Multiple
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 1/16 to 1/4 in
Dimensions
- Rivet Diameter
- 5/32 in
Description
Multi Grip Dome Rivets are a type of rivet that can do the job of several sizes of standard rivets; they are best suited for applications where different material thicknesses normally require several rivet sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.