Dowel Pin, 1/8 in Nominal Dia, 1 in L, 18-8 Stainless Steel, 50 PK

  • Mfr # 12X100DPSS-50

  • Zoro # G614427146


product price:  $27.65
/pk 50, $0.55/ea

Key Features

System of Measurement
Inch
Nominal Diameter
1/8 in
Shank Length
1 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12X100DPSS-50
Zoro #
G614427146
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1/8 in
Shank Length
1 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
18-8 Stainless Steel

Description

Stainless Steel dowel pins are short cylindrical rods used to align or join two or more components and are more corrosion resistant than alloy steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.