
50 Pieces 3/8-7x2in Hex Lag Screws A307 Grade A Zinc, 50PK
Mfr # 37D200HLG2Z-50
Zoro # G714450754
product price:Â $22.75
/pk 50, $0.46/eaKey Features
Fastener Length
2 in
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Size
3/8"-7
Grade
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37D200HLG2Z-50
Zoro #
G714450754
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Thread Size
3/8"-7
Details
Finish
Zinc Plated
Thread Style
Fully Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.