
Dowel Pin, 3/8 in Nominal Dia, 2 in L, 18-8 Stainless Steel, 50 PK
Mfr # 37X200DPSS-50
Zoro # G314455708
product price: $258.99
/pk 50, $5.18/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
3/8 in
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37X200DPSS-50
Zoro #
G314455708
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
3/8 in
Shank Length
2 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Description
Stainless Steel dowel pins are short cylindrical rods used to align or join two or more components and are more corrosion resistant than alloy steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.