50 Pieces 5/16-18x1in Star Drive Flat Head Trailer Floorboard Deck Scews Phos & Oil, 50PK

  • Mfr # 31C100SFBP-50

  • Zoro # G114445145


product price:  $13.49
/pk 50, $0.27/ea

Key Features

Fastener Length
1 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31C100SFBP-50
Zoro #
G114445145
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in

Details

Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse

Description

These screws are most commonly used on tralier or deck floorboard applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.