50 Pieces 5/16-9x4-1/2in Hex Lag Screws A307 Grade A Galvanized, 50PK

  • Mfr # 31D450HLG2G-50

  • Zoro # G114443486


product price:  $62.19
/pk 50, $1.24/ea

Key Features

Fastener Length
4-1/2 in
Finish
Galvanized
Thread Style
Partially Threaded
Grade
Grade A
Thread Size
5/16"-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D450HLG2G-50
Zoro #
G114443486
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
4-1/2 in
Thread Size
5/16"-9

Details

Finish
Galvanized
Thread Style
Partially Threaded
Grade
Grade A

Description

Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.