
50 Pieces M16-2.00 Class 6 Acorn Nuts Zinc Clear, 50PK
Mfr # M16CACORNN6Z-50
Zoro # G814493835
product price:Â $123.99
/pk 50, $2.48/ea
Free Shipping & Returns
Key Features
Finish
Zinc Plated
Material Grade/Class
Class 6
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M16CACORNN6Z-50
Zoro #
G814493835
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M16-2.0
Details
Finish
Zinc Plated
Material Grade/Class
Class 6
Fastener Thread Type
Coarse
Description
Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.