50 Pieces No 10 No 12 x 1in Conical Plastic Drywall Anchor Red, 50PK
- Mfr # 10-12X100ACLPLAS/RED-50
- Zoro # G214431314
product price:Â
$
5.69
/pk of 50, $0.11/ea
Sold in multiples of 3Â pks for
$17.07
Key Features
Anchor Diameter
1/4 in
Anchor Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-12X100ACLPLAS/RED-50
- Zoro #
- G214431314
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Anchor Diameter
- 1/4 in
- Anchor Length
- 1 in
Description
Plastic anchors for use in drywall with sheetmetal screws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.