
50 Pieces No 6-32 .020-.080 Aluminum Small Flange Knurled Body Rivet Nut, 50PK
Mfr # 6CSFKRNA-50
Zoro # G514485109
product price:Â $68.99
/pk 50, $1.38/eaKey Features
Thread Size
#6-32
Material
Aluminum
Finish
Plain
Grip Range
0.020 to 0.080 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6CSFKRNA-50
Zoro #
G514485109
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Details
Material
Aluminum
Finish
Plain
Grip Range
0.020 to 0.080 in
Description
The Large Flange is stonger for heavy duty applications and the Knurled Body grips the material to prevent spin-out. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.