Shop BOLTSANDNUTS.COM
See all product information
Create Account
500 Pieces 1/4-20 .027-.165 Aluminum Small Flange Knurled Body Rivet Nut, 500PK
- Mfr # 25CSFKRNA-500
- Zoro # G414481874
product price:Â
$
478.99
/pk of 500, $0.96/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Material
Aluminum
Finish
Plain
Grip Range
0.027 to 0.165 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25CSFKRNA-500
- Zoro #
- G414481874
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
Details
- Material
- Aluminum
- Finish
- Plain
- Grip Range
- 0.027 to 0.165 in
Description
The Large Flange is stonger for heavy duty applications and the Knurled Body grips the material to prevent spin-out. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.