
500 Pieces #8 Micro Worm Gear Hose Clamp 304 Stainless w/ 1/4in Slotted Screw, 500PK
Mfr # 8WGHCMICRO304-500
Zoro # G314494615
product price:Â $514.99
/pk 500, $1.03/ea
Free Shipping & Returns
Key Features
Clamp Type
Mirco
Hose Clamp Screw Material
18-8 Stainless Steel
Material
18-8 Stainless Steel
Screw Size
#8
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8WGHCMICRO304-500
Zoro #
G314494615
UPC #
681702230300
Country of Origin
Multiple
Dimensions
Screw Size
#8
Thickness
5/16 in
Details
Clamp Type
Mirco
Hose Clamp Screw Material
18-8 Stainless Steel
Material
18-8 Stainless Steel
Description
A Hose Clamp is a device designed to secure a hose over a fitting, such as a spigot or barb. By clamping the hose down, it prevents the fluid in the hose from leaking at the connection. Hose clamps are used in a variety of industries to secure the transportation of products, liquids, gases, and chemicals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.