500 Pieces M4-0.70 ISO 0.50-2.00 Aluminum Hex Rivet Nut, 500PK

  • Mfr # M4CHRNA-500

  • Zoro # G314497647


product price: $271.99
/pk 500, $0.54/ea
Free Shipping & Returns

Key Features

Thread Size
M4-0.7
Material
Aluminum
Finish
Plain
Grip Range
0.50 to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4CHRNA-500
Zoro #
G314497647
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.7

Details

Material
Aluminum
Finish
Plain
Grip Range
0.50 to 2 in

Description

Hex Rivet Nuts are for heavy duty applications with hexagonal holes. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.