
500 Pieces No 8-32 .020-.080 Aluminum Large Flange Knurled Body Rivet Nut, 500PK
Mfr # 8CLFKRNA-500
Zoro # G214493602
product price:Â $308.99
/pk 500, $0.62/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Material
Aluminum
Finish
Plain
Grip Range
0.020 to 0.080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8CLFKRNA-500
Zoro #
G214493602
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Details
Material
Aluminum
Finish
Plain
Grip Range
0.020 to 0.080 in
Description
The Knurled Body grips the material to prevent spin-out and the Small Flange sits nearly flush when installed. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.