Shop BOLTSANDNUTS.COM
See all product information
Create Account
500 Pieces No 8-32 L .080-.130 Aluminum Large Flange Knurled Body Rivet Nut, 500PK
- Mfr # 8CLFKRNA/L-500
- Zoro # G814493446
product price:Â
$
331.99
/pk of 500, $0.66/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Material
Aluminum
Finish
Plain
Grip Range
0.080 to 0.130 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8CLFKRNA/L-500
- Zoro #
- G814493446
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Finish
- Plain
- Grip Range
- 0.080 to 0.130 in
Dimensions
- Thread Size
- #8-32
Description
The Knurled Body grips the material to prevent spin-out and the Small Flange sits nearly flush when installed. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.