5000 Pieces 1/8in Dia 0in-1/16in 41 Grip - Dome Head Blind Rivets Alum/Alum Mandrel, 5000PK

  • Mfr # DHBRAA/41-5000

  • Zoro # G314492505


product price:  $212.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
0 to 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHBRAA/41-5000
Zoro #
G314492505
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in

Details

Body Material
Aluminum
Grip Range
0 to 1/16 in

Description

Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.