
5/16"-18, 2 ft, Grade A, 10 PK
Mfr # 31C2400ROD2Z-10
Zoro # G114443479
product price: $60.29
/pk 10, $6.03/eaKey Features
Material Grade/Class
Grade A
Thread Type
Coarse
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31C2400ROD2Z-10
Zoro #
G114443479
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Overall Length
2 ft
Details
Material Grade/Class
Grade A
Thread Type
Coarse
Finish
Zinc Plated
Description
Fully threaded rods are used to join and stabilize structures or objects, often into ceilings or walls and used with coupling nuts in tension assemblies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.