Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-18, Brass, Plain, 40 PK

  • Mfr # 31CACORNNB-40

  • Zoro # G114450491


product price: $99.79
/pk 40, $2.49/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Plain
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31CACORNNB-40
Zoro #
G114450491
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18

Details

Material
Brass
Finish
Plain
Fastener Thread Type
Coarse

Description

Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.