5/16"-18 Plain 18-8 Stainless Steel, 5/8 in Length, 25 PK
- Mfr # 31C62SSSACUPSS/F880-25
- Zoro # G114457322
product price:Â
$
12.99
/pk of 25, $0.52/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Screw Length
5/8 in
Point Type
Cup
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31C62SSSACUPSS/F880-25
- Zoro #
- G114457322
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Cup
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Set Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
Dimensions
- Thread Size
- 5/16"-18
- Screw Length
- 5/8 in
- Overall Length
- 5/8 in
Description
Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.