Shop BOLTSANDNUTS.COM
See all product information
Create Account
5/16"-18 Socket Head Cap Screw, Button, Zinc Plated Alloy Steel, 2 in Length, 50 PK
- Mfr # 31C200BSHCSAZ-50
- Zoro # G114445596
product price:Â
$
94.99
/pk of 50, $1.90/ea
Key Features
Button Head
Hex Drive
Thread Size
5/16"-18
Screw Length
2 in
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31C200BSHCSAZ-50
- Zoro #
- G114445596
- UPC #
- 759762086363
- Country of Origin
- Multiple
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Head Type
- Button
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- 5/16"-18
- Screw Length
- 2 in
- Drive Size
- 1/4 in
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.