5/16"-18, Steel, 0.62 in Wd, 0.969 in Lg, 200 PK

  • Mfr # 31CSWNSPPL/ST-200

  • Zoro # G314448243


product price:  $141.99
/pk 200, $0.71/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Plain
Base Width
0.62 in
Base Length
0.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31CSWNSPPL/ST-200
Zoro #
G314448243
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Base Width
0.62 in
Base Length
0.969 in
Base Thickness
0.135 in
Pilot Height
0.075 in

Details

Material
Steel
Finish
Plain

Description

Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.