
5/16"-18, Steel, Zinc Plated, 7/16 in Barrel Ht, 1500 PK
Mfr # 31CTNUTS2Z/3/.375-1500
Zoro # G314448694
product price:Â $288.99
/pk 1500, $0.19/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Barrel Height
7/16 in
Flange Diameter
1 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31CTNUTS2Z/3/.375-1500
Zoro #
G314448694
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Barrel Height
7/16 in
Flange Diameter
1 in
Details
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Description
T-Nuts have hooks that grab onto the material being fastened often wood, plastic, or composite material, which offers more retention and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.