Shop BOLTSANDNUTS.COM
See all product information
Create Account
5/16"-18 Thrd Sz, 1-3/4 in L, Zinc Plated Finish, 400 PK
- Mfr # 31C175SBAZ-400
- Zoro # G114443035
product price:Â
$
333.99
/pk of 400, $0.83/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Fastener Length
1-3/4 in
Finish
Zinc Plated
Material Grade/Class
Grade A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31C175SBAZ-400
- Zoro #
- G114443035
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc Plated
- Material Grade/Class
- Grade A
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1-3/4 in
Description
Step Bolts are a type of fastener that has a cylindrical body with an unfinished shoulder. These bolts can be adjusted or tightened easily without having to remove the entire bolt making them a great option in a variety of applications such as automotive and industrial.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.