5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 125 PK

  • Mfr # 31C100EB2Z-125

  • Zoro # G614442170


product price:  $81.69
/pk 125, $0.65/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31C100EB2Z-125
Zoro #
G614442170
UPC #
759762099912
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in

Details

Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Fastener Thread Style
Fully Threaded

Description

Elevator bolts are threaded fasteners consisting of a threaded shank and a thin round head. Theyare commonly used in the agricultural and industrial industries for attaching conveyor belts to buckets and other equipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.