
5/16"-18 Thrd Sz, 3 in L, Zinc Plated Finish, 60 PK
Mfr # 31C300SBAZ-60
Zoro # G114442977
product price:Â $112.99
/pk 60, $1.88/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Fastener Length
3 in
Finish
Zinc Plated
Material Grade/Class
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31C300SBAZ-60
Zoro #
G114442977
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
3 in
Details
Finish
Zinc Plated
Material Grade/Class
Grade A
Description
Step Bolts are a type of fastener that has a cylindrical body with an unfinished shoulder. These bolts can be adjusted or tightened easily without having to remove the entire bolt making them a great option in a variety of applications such as automotive and industrial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.