Shop BOLTSANDNUTS.COM
See all product information
Create Account
5/16"-18 Thread Size, Steel, 30 PK
- Mfr # 31CHRNSY-30
- Zoro # G714481604
product price:Â
$
33.59
/pk of 30, $1.12/ea
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Yellow
Grip Range
0.027 to 0.150 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31CHRNSY-30
- Zoro #
- G714481604
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
Details
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- 0.027 to 0.150 in
Description
Hex Rivet Nuts are for heavy duty applications with hexagonal holes. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.