Zoro Homepage

5/16"-18 Thread Size, Steel, 50 PK

  • Mfr # 31CSFKRNSY-50

  • Zoro # G814481184


product price: $50.29
/pk 50, $1.01/ea

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Zinc Yellow
Grip Range
0.027 to 0.150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31CSFKRNSY-50
Zoro #
G814481184
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18

Details

Material
Steel
Finish
Zinc Yellow
Grip Range
0.027 to 0.150 in

Description

The Knurled Body grips the material to prevent spin-out and the Small Flange sits nearly flush when installed. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.