
5/16"-18 Thread Size, Zinc Plated Steel, 2 in Lg, 50 PK
Mfr # 31C200THUMB2Z-50
Zoro # G314449677
product price: $56.15
/pk 50, $1.12/eaKey Features
Thread Size
5/16"-18
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31C200THUMB2Z-50
Zoro #
G314449677
UPC #
759762067447
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
2 in
Details
Material
Steel
Finish
Zinc Plated
Description
Thumb screws are a type of fastener with a large, easy-to-grip head that you can tighten and untighten by hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.