
5/16"-18 x 1 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # 31C100SDPHMSSS-500
Zoro # G114444254
product price:Â $276.99
/pk 500, $0.55/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31C100SDPHMSSS-500
Zoro #
G114444254
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Description
Star Drive Pan Head Machine Screws are a type of screw that are characterized by their unique head design and the star drive system.Typically used in holding machinery together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.