
5/16"-18 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 200 PK
Mfr # 31C600CRHMSZ-200
Zoro # G114448436
product price:Â $261.99
/pk 200, $1.31/ea
Free Shipping & Returns
Key Features
Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31C600CRHMSZ-200
Zoro #
G114448436
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
6 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Combo Round Head Machine Screws have a round head which can be driven using either a Phillips or slotted screwdriver.They are primarily used to fasten metal parts together.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.