
5/16"-24 Black Oxide Alloy Steel, 1 in Length, 8 PK
Mfr # 31F100SSSHDOGBO/F912-8
Zoro # G114457650
product price:Â $16.79
/pk 8, $2.10/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-24
Screw Length
1 in
Point Type
1/2 Dog
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31F100SSSHDOGBO/F912-8
Zoro #
G114457650
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-24
Screw Length
1 in
Overall Length
1 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Type
Fine
Thread Style
Fully Threaded
Description
Half Dog Point Set Screws are fully-threaded, headless screws with a hex drive at one end and a protruding tip with a flat surface at the opposing end.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.