
5/16"-24 Socket Head Cap Screw, Low Profile, Black Oxide 1-1/2 in Length, 50 PK
Mfr # 31F150LSHCSABO-50
Zoro # G114459012
product price: $291.99
/pk 50, $5.84/ea
Free Shipping & Returns
Key Features
Low Profile Head
Thread Size
5/16"-24
Screw Length
1-1/2 in
Finish
Black Oxide
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31F150LSHCSABO-50
Zoro #
G114459012
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-24
Screw Length
1-1/2 in
Details
Item
Socket Head Cap Screw
Finish
Black Oxide
Head Type
Low Profile
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Fine
Description
Low Head Socket Cap Screws have a reduced height compared to standard socket cap screws and are often used in mechanical applications where a low profile is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.