
5/16 in Dia., 1-1/2 in L, Zinc Plated, 500 PK
Mfr # 31X150RHAZ-500
Zoro # G614501938
product price:Â $810.99
/pk 500, $1.62/ea
Free Shipping & Returns
Key Features
Anchor Diameter
5/16 in
Overall Length
1-1/2 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31X150RHAZ-500
Zoro #
G614501938
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
5/16 in
Overall Length
1-1/2 in
Details
Finish
Zinc Plated
Description
Rod Hanger Sleeve Anchors are a type of mechanical anchor designed for attaching threaded rods pr bolts to concrete or masonry base materials. As the nut tightens, the bolt pulls up the sleeve, causing the sleeve to expand against the walls of the base material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.