
5/16 in Dia, 1-3/4 in L, Zinc Die Cast Zinc Alloy, 500 PK
Mfr # 31LAGSHIELD/LONG-500
Zoro # G014501910
product price:Â $406.99
/pk 500, $0.81/ea
Free Shipping & Returns
Key Features
Material
Zinc Die Cast
Finish
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31LAGSHIELD/LONG-500
Zoro #
G014501910
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
5/16 in
Overall Length
1-3/4 in
Details
Material
Zinc Die Cast
Finish
Zinc Alloy
Description
Lag Shield Concrete Anchors are designed for medium duty anchoring into concrete, brick, and mortar. Lag Screws are used to expand the Lag Shield Anchor against the mating material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.