5/16 in Dia, 1-1/4 in L, Zinc Die Cast Zinc Alloy, 120 PK
- Mfr # 31LAGSHIELD/SHORT-120
- Zoro # G014501903
product price:Â
$
132.99
/pk of 120, $1.11/ea
Free Shipping & Returns
Key Features
Material
Zinc Die Cast
Finish
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31LAGSHIELD/SHORT-120
- Zoro #
- G014501903
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Zinc Die Cast
- Finish
- Zinc Alloy
Dimensions
- Anchor Diameter
- 5/16 in
- Overall Length
- 1-1/4 in
Description
Lag Shield Concrete Anchors are designed for medium duty anchoring into concrete, brick, and mortar. Lag Screws are used to expand the Lag Shield Anchor against the mating material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.